This product requires certification to purchase.

24 in. Grab Bar in Polished Chrome

You last purchased this on
 
Moen

Home Care® 24 in. Grab Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Home Care® 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MLR2350DCH
  • Item #4385099
  • Manufacturer Part #LR2350DCH
5 out of 5 Customer Rating
24 in. Grab Bar

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The secure mount design allows for secure and lasting installation into any stud at any angle
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Corrosion resistant
  • Stainless steel construction for added durability
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Base Plate Height:
2-37/58 in
Base Plate Width:
2-37/58 in
CARB OTC LEED Compliant:
No
Capacity:
250 lbs
Collection:
Home Care®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
26-49/50 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
1-32/33 in



Customers Also Bought
1–6 of 18 items
Part #MLR2352DBN
Item #4199406
4 out of 5 Customer Rating
Requires Certification
Part #JJP7808C
Item #7682611
4.8 out of 5 Customer Rating
Requires Certification
Part #PF1841ZBN
Item #8230211
5 out of 5 Customer Rating
Requires Certification
Part #RWM3636PEBP3
Item #7253117
5 out of 5 Customer Rating
Requires Certification
Part #AFE3636B311
Item #8879804
5 out of 5 Customer Rating
Requires Certification
Part #D41350
Item #4783719
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MLR2352DBN
Item #4199406
4 out of 5 Customer Rating
Requires Certification
Part #MLR2354DBN
Item #4385092
4.8 out of 5 Customer Rating
Requires Certification
Part #MLR2250DCH
Item #3334324
4.9 out of 5 Customer Rating
Requires Certification
Part #MR8924P
Item #1811197
4.5 out of 5 Customer Rating
Requires Certification
Part #MR8948P
Item #3978856
4.3 out of 5 Customer Rating
Requires Certification
Part #MR8718PS
Item #1811161
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing