This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Moen

Immersion™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS6360EP
  • Item #4199473
  • Manufacturer Part #S6360EP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Immersion™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS6360EP
  • Item #4199473
  • Manufacturer Part #S6360EP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • One-function full rainshower; full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Immersion™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8 in
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
3-1/4 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full Spray
UL Listed:
No
WaterSense Labeled:
Yes
Width:
8 in