This product requires certification to purchase.

Dual Function Showerhead in Matte Black

You last purchased this on
 
Moen

Isabel Dual Function Showerhead in Matte Black

Brand image
You last purchased this on
 
Moen

Isabel Dual Function Showerhead in Matte Black

  • Fast #
  • Part #MS1311BL
  • Item #7911791
  • Manufacturer Part #S1311BL
5 out of 5 Customer Rating
Dual Function Rain and Rinse Showerhead

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Isabel
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
IAPMO Listed:
Yes
Length:
3-1/8 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Rain, Rinse
UL Listed:
No
WaterSense Labeled:
No
Width:
8-1/2 in


Customers Also Bought
1–6 of 18 items
Part #MS22110
Item #5099367
3.6 out of 5 Customer Rating
Requires Certification
Part #MUTS9204BL
Item #8807425
4.1 out of 5 Customer Rating
Requires Certification
Part #MS3105BL
Item #7794861
3.9 out of 5 Customer Rating
Requires Certification
Part #MS3870EPBN
Item #4381448
5 out of 5 Customer Rating
Requires Certification
Part #MS12107EP
Item #4200819
3.1 out of 5 Customer Rating
Requires Certification
Part #SS2252
Item #4148139
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS1311EPBL
Item #7911777
3.6 out of 5 Customer Rating
Requires Certification
Part #M220R3BN
Item #10113268
4.7 out of 5 Customer Rating
Requires Certification
Part #MS112EPBN
Item #4199527
4.4 out of 5 Customer Rating
Requires Certification
Part #MS6365BL
Item #7808677
5 out of 5 Customer Rating
Requires Certification
Part #M6371ORB
Item #7203395
5 out of 5 Customer Rating
Requires Certification
Part #M6512EPBL
Item #7808659
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing