This product requires certification to purchase.

Multi Function Showerhead with Hand Shower in Chrome

You last purchased this on
 
Moen

Verso Multi Function Showerhead with Hand Shower in Chrome

Brand image
You last purchased this on
 
Moen

Verso Multi Function Showerhead with Hand Shower in Chrome

  • Fast #
  • Part #M220C5
  • Item #10283701
  • Manufacturer Part #220C5
4.7 out of 5 Customer Rating
Multi Function Showerhead with Hand Shower

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The new Infiniti dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Verso™ Combination showerhead features Magnetix® technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the handshower and a secure snap back into place even when eyes are closed
  • Features a pivoting rainshower showerhead for more shower spray angle options
  • The Magnetix® dock integrates recycled ocean plastic for a sustainable design solution
  • The rainshower features a 7-inch spray face
  • The handshower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B-125.1
Collection:
Verso
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hand Shower Flow Rate:
2.5 gpm
Height:
16-1/2 in
Hose Included:
Yes
Hose Length:
72 in
Pause Control:
Yes
Showerhead Function:
Multi
WaterSense Labeled:
No
Width:
8-3/50 in



Customers Also Bought
1–6 of 18 items
Part #MT2692BN
Item #4381745
5 out of 5 Customer Rating
Requires Certification
Part #MT2810BL
Item #7946428
4.7 out of 5 Customer Rating
Requires Certification
Part #M6200SRN
Item #5099332
4.8 out of 5 Customer Rating
Requires Certification
Part #MT2473NHBN
Item #7808689
4.3 out of 5 Customer Rating
Requires Certification
Part #MUT2471BN
Item #9511431
3.1 out of 5 Customer Rating
Requires Certification
Part #MT2812NHBL
Item #7878745
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M220H5BN
Item #10283708
5 out of 5 Customer Rating
Requires Certification
Part #M220C5EPBN
Item #10267442
5 out of 5 Customer Rating
Requires Certification
Part #M220R7EPBG
Item #10283725
4.3 out of 5 Customer Rating
Requires Certification
Part #M3671EPBN
Item #7946403
4 out of 5 Customer Rating
Requires Certification
Part #M3988EPBN
Item #7627255
4.1 out of 5 Customer Rating
Requires Certification
Part #M189575BG
Item #7955759
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing