This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

You last purchased this on
 
Moen

Weymouth™ Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

Brand image
You last purchased this on
 
Moen

Weymouth™ Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #M154305BN
  • Item #4200826
  • Manufacturer Part #154305BN
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • One-function 3-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hand Shower Diameter:
3-3/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
8 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #MS6320BG
Item #7729634
5 out of 5 Customer Rating
Requires Certification
Part #MTS3661NHBN
Item #7426400
5 out of 5 Customer Rating
Requires Certification
Part #MT2131BN
Item #2846361
3.7 out of 5 Customer Rating
Requires Certification
Part #MT2232EPBN
Item #7203299
5 out of 5 Customer Rating
Requires Certification
Part #MT2121
Item #7175234
5 out of 5 Customer Rating
Requires Certification
Part #H27624821
Item #7620745
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS12107EPBG
Item #7729655
5 out of 5 Customer Rating
Requires Certification
Part #M154296
Item #4200859
4.5 out of 5 Customer Rating
Requires Certification
Part #MTS42114BN
Item #4200820
4.3 out of 5 Customer Rating
Requires Certification
Part #MTS42112NL
Item #4381421
5 out of 5 Customer Rating
Requires Certification
Part #MTS52104NL
Item #4381688
5 out of 5 Customer Rating
Requires Certification
Part #MTS3210NL
Item #4381749
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing