1-1/2 in. FIPS x Meter Flanged Cast Brass Alloy Angle Meter Valve
1-1/2 in. FIPS x Meter Flanged Cast Brass Alloy Angle Meter Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- With lockwing and check
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM A240, ASTM B62
- End Connection 1:
- FPT
- End Connection 2:
- Meter Flanged
- End Connections:
- FPT x Meter Flanged
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy, Stainless Steel
- Material Type:
- Nitrile, EPDM
- NSF Certified:
- No
- Valve Size:
- 1-1/2 in