This product requires certification to purchase.

3/4 in. MIP x CTS Pack Joint Stop

You last purchased this on
 
Mueller Company

3/4 in. MIP x CTS Pack Joint Stop

Brand image
You last purchased this on
 
Mueller Company

3/4 in. MIP x CTS Pack Joint Stop

  • Fast #
  • Part #MP15028NF
  • Item #3796626
  • Manufacturer Part #P15028 250N
3.6 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Pack Joint
End Connections:
MPT x Pack Joint
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
300 psi


Customers Also Bought
1–6 of 18 items
Part #PSMCGF
Item #7688414
5 out of 5 Customer Rating
Requires Certification
Part #GXSNFCL
Item #304113
3.1 out of 5 Customer Rating
Requires Certification
Part #IG9F
Item #161133
3.4 out of 5 Customer Rating
Requires Certification
Part #GBRNFCL
Item #21356
5 out of 5 Customer Rating
Requires Certification
Part #M76101J
Item #2472385
4.8 out of 5 Customer Rating
Requires Certification
Part #M76100QF
Item #3765117
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing