This product requires certification to purchase.

1-1/4 in. FNPT Dual Check Valve

You last purchased this on
 
Zurn Wilkins

Model 700XLFP 1-1/4 in. FNPT Dual Check Valve

Brand image
You last purchased this on
 
Zurn Wilkins

Model 700XLFP 1-1/4 in. FNPT Dual Check Valve

  • Fast #
  • Part #WUFX114F700XLFPH
  • Item #4828586
  • Manufacturer Part #114UFX114F-700XLFP
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vertical and horizontal orientation reduces installation time
  • Multiple configuration options available for ease of use
  • Used for safety in residential fire protection systems
  • Stainless steel springs and cast bronze body resist corrosion
  • UL® Classified
  • ASSE® Listed 1024
  • CSA® Certified B64.6
  • ANSI 372 by IAPMO R&T
  • Low-lead law compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B16.22
ASSE Standards:
ASSE 1024
CSA Certified:
CSA
Collection:
Model 700XLFP
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Delrin®
Valve Size:
1-1/4 in
Valve Type:
Dual Check Valve
Weight:
3.4 lb



Customers Also Bought
1–6 of 18 items
Part #IGCPK
Item #161499
3.9 out of 5 Customer Rating
Requires Certification
Part #PFXCPAD
Item #8893069
5 out of 5 Customer Rating
Requires Certification
Part #IGNGM
Item #406555
4.4 out of 5 Customer Rating
Requires Certification
Part #IGTFFD
Item #161215
4.5 out of 5 Customer Rating
Requires Certification
Part #UQ4777575
Item #528140
5 out of 5 Customer Rating
Requires Certification
Part #P80SCF
Item #22118
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W760D
Item #1754083
4.5 out of 5 Customer Rating
Requires Certification
Part #WUFX38F700XLC
Item #4570424
5 out of 5 Customer Rating
Requires Certification
Part #W740FC
Item #3860382
3.7 out of 5 Customer Rating
Requires Certification
Part #W720AF
Item #335472
3.3 out of 5 Customer Rating
Requires Certification
Part #WNR3XLDUPEXF
Item #4570422
3.1 out of 5 Customer Rating
Requires Certification
Part #W350XLG
Item #3908842
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing