4 in. HP Turbine Meter - US Gallons
E-CODER® 4 in. HP Turbine Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- High volume applications
- Made in the USA
Specifications
- AWWA:
- AWWA C-701, AWWA Class II
- Collection:
- E-CODER®
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 10-7/8 in
- Length:
- 14 in
- Material:
- High Copper Alloy
- NSF:
- NSF 61, NSF 372
- Product Type:
- HP Turbine, US Gallons
- Waterworks Application:
- Water
- Width:
- 9 in