6 in. Cast Iron Full Port Flanged Gate Valve
6 in. Cast Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The NIBCO® cast iron gate valve provides full flow with minimal pressure drop
- The NIBCO® flanged cast iron gate valve is designed to be the main control valve in an automatic fire sprinkler system
- The cast iron gate valve features a Class 125 flanged, flat face end connection for easy installation and accessibility
- Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff and a quick visual indicator of open/closed position is required
- This valve features a pre-grooved stem for tamper switch mounting
- Bolted bonnet
- Solid wedge
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A126, ASTM A307, ASTM B16, ASTM B584, ASTM A563, ASTM B783
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 37 in
- ISO:
- ISO 9001
- Length:
- 10-1/2 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 6 in
- Valve Stem:
- Pre-Grooved
- Valve Type:
- Gate Valve
- Weight:
- 178.51 lb