Wye 3/4 in. Bronze Threaded 250# Strainer
Style F-300 Wye 3/4 in. Bronze Threaded 250# Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-62 C8360
- Collection:
- Style F-300
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded x Threaded
- Fitting Sizes:
- 3/4 in
- Length:
- 3-3/8 in
- Material:
- Bronze
- Perforation Size:
- 1/32 in
- Pressure - High:
- 235, 250, 400
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Water
- Strainer Type:
- Wye
- UL Listed:
- No