This product requires certification to purchase.

3/8 x 3/8 x 3/8 in. PVC Wye Strainer

You last purchased this on
 
Watts

P777 3/8 x 3/8 x 3/8 in. PVC Wye Strainer

Brand image
You last purchased this on
 
Watts

P777 3/8 x 3/8 x 3/8 in. PVC Wye Strainer

  • Fast #
  • Part #WP777100C
  • Item #1358228
  • Manufacturer Part #0384766
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non corrosive plastic body
  • 100 mesh screen
  • Stainless screen
  • Clean out plug
  • Very compact
  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
P777
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Sizes:
3/8 in
Height:
3-3/50 in
Length:
1-7/8 in
Material:
Plastic, Stainless Steel
Material Type:
304, Noryl®
Maximum Temperature:
150
Mesh Size:
100
Origin:
Global
Pressure - High:
300
Pressure Class:
300#
Strainer Type:
Wye
UL Listed:
No
Valve Body Style:
Y Pattern
Width:
1-22/25 in



Customers Also Bought
1–6 of 18 items
Part #A59LF00302
Item #4516638
4 out of 5 Customer Rating
Requires Certification
Part #WSD3MFC
Item #1222720
4.3 out of 5 Customer Rating
Requires Certification
Part #WSD3FNC
Item #2980261
4.5 out of 5 Customer Rating
Requires Certification
Part #NT58570SVG
Item #458757
3.5 out of 5 Customer Rating
Requires Certification
Part #WSD3FNLSC
Item #4083771
3.7 out of 5 Customer Rating
Requires Certification
Part #FNW509F
Item #1000699
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W77FDIFDA125M
Item #1634170
4.9 out of 5 Customer Rating
Requires Certification
Part #WLF777S20M3K
Item #4525004
5 out of 5 Customer Rating
Requires Certification
Part #WLF777SIK
Item #3987162
3.3 out of 5 Customer Rating
Requires Certification
Part #WLF7RU22F
Item #4378312
4.5 out of 5 Customer Rating
Requires Certification
Part #WLF007M3QTFZF
Item #10248757
4.9 out of 5 Customer Rating
Requires Certification
Part #WRK009M2VTG
Item #1222945
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing