This product requires certification to purchase.

1 in. NPT Meter Term Stub-Out

You last purchased this on
 
Omega Flex

1 in. NPT Meter Term Stub-Out

Brand image
You last purchased this on
 
Omega Flex

1 in. NPT Meter Term Stub-Out

  • Fast #
  • Part #OFGP1X12MT
  • Item #1598525
  • Manufacturer Part #FGP-1X12MT
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 15 per box
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Length:
12 in
Material:
Brass, Carbon Steel



Customers Also Bought
1–6 of 18 items
Part #TXR3APSTUB1111
Item #5162379
4 out of 5 Customer Rating
Requires Certification
Part #OFGPTF1000T750
Item #2177751
3.7 out of 5 Customer Rating
Requires Certification
Part #TXR3APSTUB8
Item #5162414
5 out of 5 Customer Rating
Requires Certification
Part #WF690
Item #1513245
3.8 out of 5 Customer Rating
Requires Certification
Part #T12X6STUB
Item #3547388
5 out of 5 Customer Rating
Requires Certification
Part #TXR3TRM8
Item #5162336
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OFGPASP90S500
Item #4604140
4.6 out of 5 Customer Rating
Requires Certification
Part #OFGPFPT500
Item #1598529
3.6 out of 5 Customer Rating
Requires Certification
Part #OFGPASP500
Item #1596919
4.7 out of 5 Customer Rating
Requires Certification
Part #OFGPFST500
Item #467426
5 out of 5 Customer Rating
Requires Certification
Part #OFGPUGF750
Item #2173711
4.9 out of 5 Customer Rating
Requires Certification
Part #OFGPRT752
Item #1596916
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing