This product requires certification to purchase.

43-8/10cm x 1500 ft. 10 mic Stretch Film

You last purchased this on
 
Paragon Films

Torque® 43-8/10cm x 1500 ft. 10 mic Stretch Film

  • Fast #
  • Part #PST701815
  • Item #7446293
  • Manufacturer Part #ST.70-18.15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Paragon Films

Torque® 43-8/10cm x 1500 ft. 10 mic Stretch Film

  • Fast #
  • Part #PST701815
  • Item #7446293
  • Manufacturer Part #ST.70-18.15
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extreme holding force
  • Source reduction product
  • Patented formulation
  • Half of the film needed yields tighter packaging for reduced shifting
  • Results in an overall reduction in packaging costs
  • 39 gauge
  • Dimensions: 43.8cm x 1500 ft.
  • Net roll weight: 4.1 lbs.
  • Requires Certification

Specifications

Collection:
Torque®
Length:
1500 ft
Thickness:
10 mic
Width:
17-1/2 in