3/8 in. x 3/4 in. x 3/4 in. 50 ft. Line Set
3/8 in. x 3/4 in. x 3/4 in. 50 ft. Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Insulated:
- Yes
- Insulation Thickness:
- 3/4 in
- Length:
- 50 ft
- Liquid Line (OD):
- 3/8 in
- Suction Line (OD):
- 3/4 in