Door Bottom Sweep in Mill and Grey
Door Bottom Sweep in Mill and Grey
Frequently Purchased Together
Product Details
Product Details
- Keeps out drafts
- Eco-V insert
- Neoprene material to resist weather
- Inside or outside applications
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Mill, Grey
- Height:
- 1-7/8 in
- Length:
- 3 ft
- Material:
- Aluminum
- Product Type:
- Door Bottom Sweep
- UL Listed:
- Yes
- Width:
- 1/4 in