This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
Pfister

Avalon™ Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PLG16CB0K
  • Item #7373621
  • Manufacturer Part #LG16-CB0K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Avalon™ Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PLG16CB0K
  • Item #7373621
  • Manufacturer Part #LG16-CB0K
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Avalon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-7/8 in
Faucet Material:
Zinc
Faucet Mount:
Shower Arm Mount, Wall Mount
Hand Shower Diameter:
5-1/4 in
Hand Shower Flow Rate:
1.8 gpm
Height:
8-15/16 in
Hose Included:
Yes
IAPMO Listed:
Yes
Length:
8-15/16 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
Yes