This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

You last purchased this on
 
Pfister

Hanover™ Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #P015HV1K
  • Item #3924924
  • Manufacturer Part #015-HV1K
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Hanover™ Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #P015HV1K
  • Item #3924924
  • Manufacturer Part #015-HV1K
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 216
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Less arm and flange
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Hanover™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-281/1000 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
6-7/8 in