This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Pfister

Avalon™ Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
Pfister

Avalon™ Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG897CBC
  • Item #7373588
  • Manufacturer Part #LG89-7CBC
5 out of 5 Customer Rating
Single Handle Multi Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 2-hole installation
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Avalon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-21/32 in
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PRT65CB1C
Item #7033394
5 out of 5 Customer Rating
Requires Certification
Part #PR891CBC
Item #4337248
4.8 out of 5 Customer Rating
Requires Certification
Part #PLG898CBK
Item #7373471
5 out of 5 Customer Rating
Requires Certification
Part #PRT65MCAGS
Item #9648303
4 out of 5 Customer Rating
Requires Certification
Part #PLG897MCAB
Item #9648361
4.4 out of 5 Customer Rating
Requires Certification
Part #MT3291
Item #4777663
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PLG16CB0K
Item #7373621
5 out of 5 Customer Rating
Requires Certification
Part #PLG48CB1K
Item #7034845
4.8 out of 5 Customer Rating
Requires Certification
Part #PR891CBC
Item #4337248
4.8 out of 5 Customer Rating
Requires Certification
Part #PRT65CB1C
Item #7033394
5 out of 5 Customer Rating
Requires Certification
Part #PLG49CB1K
Item #7033395
3.7 out of 5 Customer Rating
Requires Certification
Part #PLG898CBK
Item #7373471
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing