Multi Function Hand Shower in Matte Black
ActivTouch® Multi Function Hand Shower in Matte Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, shampoo rinsing spray with massage, drenching spray, drenching spray with massage, soft full spray and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Push-button activates pause mode
- ADA compliant
- Hose sold separately
- 9-setting hand shower
- Full body spray, ideal for every shower need
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ActivTouch®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-5/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Pause
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in