This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Pfister

Winfield™ Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
Pfister

Winfield™ Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG897WFC
  • Item #9648265
  • Manufacturer Part #LG89-7WFC
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Champagne spray provides a rejuvenating shower experience
  • 2-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Winfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Rain
Trim Only:
Yes
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PLG897LPMC
Item #7654448
5 out of 5 Customer Rating
Requires Certification
Part #ATU018507243
Item #9861049
4.4 out of 5 Customer Rating
Requires Certification
Part #PR89220C
Item #7858626
3.9 out of 5 Customer Rating
Requires Certification
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #H26277821
Item #9980560
4.4 out of 5 Customer Rating
Requires Certification
Part #MUT2192NHBN
Item #9511537
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PLG897DFK
Item #7373535
4 out of 5 Customer Rating
Requires Certification
Part #PLG897GL1Y
Item #7765372
4.4 out of 5 Customer Rating
Requires Certification
Part #PLG897TBBG
Item #7858644
3.9 out of 5 Customer Rating
Requires Certification
Part #PLG897WRK
Item #7288065
3.3 out of 5 Customer Rating
Requires Certification
Part #PLG897DEY
Item #7373517
4 out of 5 Customer Rating
Requires Certification
Part #PR897BIK
Item #9548247
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing