This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

You last purchased this on
 
Pfister

McAllen™ Single Handle Monoblock Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

Brand image
You last purchased this on
 
Pfister

McAllen™ Single Handle Monoblock Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #PLG42MCA0GS
  • Item #9648329
  • Manufacturer Part #LG42-MCA0GS
5 out of 5 Customer Rating

X Points
Color Finish Name: Spot Defense Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes single post mounting ring
  • Fast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • Includes valve and cartridge
  • Deck plate sold separately
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
  • Rated to meet or exceed CAL Green criteria, which helps to conserve water in the average home by at least 20 percent
  • Meets or exceeds EPA Water Sense®standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Forever Seal™advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
McAllen™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense™ Brushed Nickel
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/32 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-27/32 in
Spout Reach:
4-29/32 in
Supply Lines Included:
Yes
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PLG898MCAB
Item #9648300
3.7 out of 5 Customer Rating
Requires Certification
Part #PLG897MCAB
Item #9648361
4.4 out of 5 Customer Rating
Requires Certification
Part #PR891MCAB
Item #9648335
5 out of 5 Customer Rating
Requires Certification
Part #PFSH311MB
Item #8047863
3.3 out of 5 Customer Rating
Requires Certification
Part #PR89SDAB
Item #9630572
5 out of 5 Customer Rating
Requires Certification
Part #PRT65MCAGS
Item #9648303
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PLG49MCA0B
Item #9648270
3.3 out of 5 Customer Rating
Requires Certification
Part #PLG48MCA0B
Item #9648364
4.7 out of 5 Customer Rating
Requires Certification
Part #PRT65MCAGS
Item #9648303
4 out of 5 Customer Rating
Requires Certification
Part #PLG898MCAB
Item #9648300
3.7 out of 5 Customer Rating
Requires Certification
Part #PLG897MCAB
Item #9648361
4.4 out of 5 Customer Rating
Requires Certification
Part #PR891MCAB
Item #9648335
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing