This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

You last purchased this on
 
Pfister

Pfirst Modern™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Pfister

Pfirst Modern™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #PR89040K
  • Item #7289365
  • Manufacturer Part #R89-040K
4.7 out of 5 Customer Rating
Single Handle Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • One-hole installation
  • Trim only, valve not included
  • Quick trim installation installs with no tools or exposed screws
  • Pforever Warranty®
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Pfirst Modern™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PR890700
Item #7289449
5 out of 5 Customer Rating
Requires Certification
Part #PLG1420600
Item #7289400
3.7 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #PR891MGK
Item #7179956
5 out of 5 Customer Rating
Requires Certification
Part #PLG897WFK
Item #9648272
5 out of 5 Customer Rating
Requires Certification
Part #P016MG0C
Item #7179958
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing