This product requires certification to purchase.

6 ft. T-handle Shut Off Key

You last purchased this on
 
Pollardwater

6 ft. T-handle Shut Off Key

Brand image
You last purchased this on
 
Pollardwater

6 ft. T-handle Shut Off Key

  • Fast #
  • Part #PP537
  • Item #3196456
  • Manufacturer Part #P537
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty curb stop shut-off keys
  • Operates curb stops and valves
  • Slim shaft design fits Buffalo type curb boxes
  • Robust T-handle provides secure grip
  • Tool maximum diameter is 1-1/4 in and will not go down hole less than 1-1/2 in diameter
  • Requires Certification

Recommended Accessories


Specifications

Coating:
Powder Coated
Fits Pipe Size:
3/4 in - 1 in
Handle Type:
T-handle
Length:
6 ft
Material:
Carbon Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Shut Off Key
Waterworks Application:
Water
Weight:
8 lb
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #R08201
Item #7602293
5 out of 5 Customer Rating
Requires Certification
Part #ASFGPRB
Item #1446234
3.1 out of 5 Customer Rating
Requires Certification
Part #R02289
Item #500908
4.1 out of 5 Customer Rating
Requires Certification
Part #A63107
Item #244521
3.7 out of 5 Customer Rating
Requires Certification
Part #A4008300A
Item #2474950
4.8 out of 5 Customer Rating
Requires Certification
Part #R02281
Item #91872
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing