This product requires certification to purchase.

6 in. Cast Stainless Steel Standard Port Flanged Gate Valve

You last purchased this on
 
Powell Valves

Figure 2456 6 in. Cast Stainless Steel Standard Port Flanged Gate Valve

Brand image
You last purchased this on
 
Powell Valves

Figure 2456 6 in. Cast Stainless Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #P2456FM0GXXXU
  • Item #4148676
  • Manufacturer Part #6.0 2456FM0GXXX
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bolted flanged yoke-bonnet
  • Outside screw
  • Flexible wedge
  • Meets California NOx
  • Quietest performance on the market
  • Stylish, streamlined cabinet design
  • Removes unwanted humidity from the air
  • Runs quietly and keeps temperature even from room to room with its variable speed blower motor
  • Quiet, efficient Vortica™ advanced airflow system improves airflow throughout home
  • Dependable two-stage heating increases the circulation of warm air, stepping up to the second stage for added warmth on bitterly cold days
  • Requires Certification

Specifications

API:
API 600
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A193 Grade B8, ASTM A194 Grade 8, ASTM A276 Grade 316, ASTM A351 Grade CF8M
Collection:
Figure 2456
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
11 in
Handle Material:
Malleable Iron
Length:
10-1/2 in
Material:
Stainless Steel, Malleable Iron
Material Type:
316, CF8M
NSF Certified:
No
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Oxygen
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
175 lb



Customers Also Bought
1–6 of 18 items
Part #NPC58570D
Item #4292563
4.8 out of 5 Customer Rating
Requires Certification
Part #M581CSF
Item #73932
3.5 out of 5 Customer Rating
Requires Certification
Part #P2456FM0TXXXP
Item #1742218
4.2 out of 5 Customer Rating
Requires Certification
Part #FNW452AK
Item #4479457
4.7 out of 5 Customer Rating
Requires Certification
Part #NT174AC
Item #31364
5 out of 5 Customer Rating
Requires Certification
Part #FNW451AM
Item #4479446
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #P2456FM0TXXXP
Item #1742218
4.2 out of 5 Customer Rating
Requires Certification
Part #P3003FC8GXXXK
Item #458577
3.5 out of 5 Customer Rating
Requires Certification
Part #P1503FC8GXXXX
Item #458587
4.6 out of 5 Customer Rating
Requires Certification
Part #P1561FC8GXXXX
Item #502436
5 out of 5 Customer Rating
Requires Certification
Part #P2475FM0TXXXK
Item #1315100
5 out of 5 Customer Rating
Requires Certification
Part #P1531FC8GXXXP
Item #502432
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing