1-1/2 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Figure 1156 1-1/2 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Frequently Purchased Together
Product Details
Product Details
- NACE compliant, OS&Y, rising stem, flexible wedge, bolted bonnet, packing & gasket (low fugitive emission)
- Also available in our WA series 2 in. - 12 in
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.512
- API:
- API 603
- ASTM:
- ASTM A193 Grade B8, ASTM A193 Grade B8MA, ASTM A194 Grade 8MA, ASTM A216 Grade WCB, ASTM A276, ASTM A351 Grade CF8M, ASTM A439 Grade D2C, ASTM A536, ASTM A666
- Collection:
- Figure 1156
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Length:
- 6-1/2 in
- MSS:
- MSS SP-55
- Material:
- Stainless Steel, Ductile Iron, Plastic
- Material Type:
- 316, PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Petrochemical
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 23 lb
- Width:
- 7-9/100 in