1/2 in. DZR Bronze Full Port Press 250# Ball Valve
PC-585-70 1/2 in. DZR Bronze Full Port Press 250# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Two-piece body
- Full port
- Silicon bronze stem
- Reinforced PTFE seat rings
- Press x press female end connections
- Press leak-detection feature
- Multiple handle options, including NIB-Seal®
- Dezincification resistant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B584 Alloy C84400, ASTM B75 Alloy C12200, ASTM B16 Alloy C36000, ASTM B283 Alloy C37700, ASTM B371 Alloy C69300, ASTM B99 Alloy C65100
- Clean Bagged:
- No
- Collection:
- PC-585-70
- Color Finish Name:
- Bronze
- Depth:
- 6 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Standard
- Height:
- 1-29/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- Up to 250° F
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.804 lb
- Width:
- 2-11/20 in
- cUPC Certified:
- No