This product requires certification to purchase.

1-1/2 x 12 in. Brass Slip Joint Extension Tube

You last purchased this on
 
PROFLO®

600 Series 1-1/2 x 12 in. Brass Slip Joint Extension Tube

Brand image
You last purchased this on
 
PROFLO®

600 Series 1-1/2 x 12 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #PFETB612
  • Item #4055938
  • Manufacturer Part #PFETB612
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 20 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Slip Joint
  • Length: 12 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
12 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFSTB102
Item #4055918
5 out of 5 Customer Rating
Requires Certification
Part #PFSTB103
Item #4055919
4 out of 5 Customer Rating
Requires Certification
Part #PFETB604
Item #1885342
4.8 out of 5 Customer Rating
Requires Certification
Part #PFAAV6
Item #4146461
5 out of 5 Customer Rating
Requires Certification
Part #PFETB701
Item #4055893
4.1 out of 5 Customer Rating
Requires Certification
Part #PFEWB108
Item #4055960
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFETB602
Item #1885347
3.3 out of 5 Customer Rating
Requires Certification
Part #PFETB618
Item #4055945
5 out of 5 Customer Rating
Requires Certification
Part #PFETB616
Item #4055942
5 out of 5 Customer Rating
Requires Certification
Part #PFETB604
Item #1885342
4.8 out of 5 Customer Rating
Requires Certification
Part #PFETB610
Item #1885351
4.8 out of 5 Customer Rating
Requires Certification
Part #PFETB606
Item #1885331
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing