This product requires certification to purchase.

1-1/2 in. P-trap with Hi Box Flange in Brushed Nickel

You last purchased this on
 
PROFLO®

1-1/2 in. P-trap with Hi Box Flange in Brushed Nickel

Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. P-trap with Hi Box Flange in Brushed Nickel

  • Fast #
  • Part #PF361ZBN
  • Item #7936109
  • Manufacturer Part #PF361BN
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 17 gauge brass P-trap
  • Connections: 1-1/2 in. x 1-1/4 in. slip joint tubular
  • High box flange included
  • Rough-in measurement: 11-3/8 in
  • Overall height: 4-7/8 in
  • CUPC approved
  • This PROFLO product carries a 1-year limited warranty
  • Brass construction
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
CSA Certified:
CSA B125.2-20
Cleanout:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
Height:
4-7/8 in
IAPMO Listed:
No
Length:
8-1/4 in
NSF Certified:
No
Trap Material:
Brass
Trap Size:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #PF362ZBN
Item #7936144
4.1 out of 5 Customer Rating
Requires Certification
Part #SH361PN
Item #5136937
4.1 out of 5 Customer Rating
Requires Certification
Part #SH341MB
Item #9380080
4.5 out of 5 Customer Rating
Requires Certification
Part #PFETB612
Item #4055938
4.1 out of 5 Customer Rating
Requires Certification
Part #PFETB701
Item #4055893
4.1 out of 5 Customer Rating
Requires Certification
Part #PFETB702
Item #4055894
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFPTP100
Item #1894413
3.7 out of 5 Customer Rating
Requires Certification
Part #PFPTB502
Item #284915
5 out of 5 Customer Rating
Requires Certification
Part #PFPTB301
Item #1619044
4.2 out of 5 Customer Rating
Requires Certification
Part #PFPTB101
Item #1619035
4.2 out of 5 Customer Rating
Requires Certification
Part #PFPTB401
Item #1375945
4.1 out of 5 Customer Rating
Requires Certification
Part #PFPTP103
Item #1894425
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing