This product requires certification to purchase.

7/8 x 3/4 in. OD Compression x MIP Brass Compression Adapter

You last purchased this on
 
PROFLO®

7/8 x 3/4 in. OD Compression x MIP Brass Compression Adapter

Brand image
You last purchased this on
 
PROFLO®

7/8 x 3/4 in. OD Compression x MIP Brass Compression Adapter

  • Fast #
  • Part #PFXMCU78FN
  • Item #5050954
  • Manufacturer Part #B681412X
4.5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Tube should be square and free from burrs
  • Manufactured with dryseal pipe threads
  • Lead-Free
  • Max Temperature: 250°F
  • ANSI B1.20.1;ANSI 372
  • NSF 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
End Connection 1:
Compression
End Connection 2:
MIPT
End Connections:
Compression x MIPT
Fitting Size 1:
7/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
7/8 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
-65 to 250 Deg F


Customers Also Bought
1–6 of 18 items
Part #PFXMCUEDN
Item #5050955
5 out of 5 Customer Rating
Requires Certification
Part #PFXCUECN
Item #5050904
5 out of 5 Customer Rating
Requires Certification
Part #PFXCUCBN
Item #5050913
5 out of 5 Customer Rating
Requires Certification
Part #PFXFMHFFN
Item #5123749
4.8 out of 5 Customer Rating
Requires Certification
Part #A10075808
Item #4354951
4.8 out of 5 Customer Rating
Requires Certification
Part #PFTRC101
Item #4055933
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFXMCUCCN
Item #5050964
5 out of 5 Customer Rating
Requires Certification
Part #PFXFCUBBN
Item #5050908
3.4 out of 5 Customer Rating
Requires Certification
Part #PFXFCUEDN
Item #5050952
5 out of 5 Customer Rating
Requires Certification
Part #PFXMCUAAN
Item #5050969
4.1 out of 5 Customer Rating
Requires Certification
Part #PFXCUACCN
Item #5050983
3.7 out of 5 Customer Rating
Requires Certification
Part #PFXMCUDDN
Item #5050907
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing