This product requires certification to purchase.

Aerator in Brushed Nickel

You last purchased this on
 
PROFLO®

Aerator in Brushed Nickel

You last purchased this on
 
PROFLO®

Aerator in Brushed Nickel

  • Fast #
  • Part #OBPF530190ZBN
  • Item #8338506
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
PFWSCM2A100
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Flow Rate:
1.2 gpm
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Pressure Compensating:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #OBPF5109200001400
Item #9205143
3.1 out of 5 Customer Rating
Requires Certification
Part #OBPF530193ORB
Item #8338575
3.6 out of 5 Customer Rating
Requires Certification
Part #OBPF514322
Item #4596551
5 out of 5 Customer Rating
Requires Certification
Part #OBPF514320
Item #4596549
3.9 out of 5 Customer Rating
Requires Certification
Part #KGP1037022-CP
Item #3714815
5 out of 5 Customer Rating
Requires Certification
Part #CE3JKABCP
Item #4534156
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OBPF549912796CP
Item #8133027
3.1 out of 5 Customer Rating
Requires Certification
Part #OBPF514322
Item #4596551
5 out of 5 Customer Rating
Requires Certification
Part #OBPFCS4900912
Item #7946764
5 out of 5 Customer Rating
Requires Certification
Part #OBPF530277ZSS
Item #8338431
3.7 out of 5 Customer Rating
Requires Certification
Part #OBPF54013606226
Item #9205165
4.5 out of 5 Customer Rating
Requires Certification
Part #OBPF54013606126
Item #9205127
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing