This product requires certification to purchase.

Dual Threaded Aerator in Polished Chrome

You last purchased this on
 
PROFLO®

Dual Threaded Aerator in Polished Chrome

Brand image
You last purchased this on
 
PROFLO®

Dual Threaded Aerator in Polished Chrome

  • Fast #
  • Part #PFX113173
  • Item #7025966
  • Manufacturer Part #PFX113173
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flow rate: 1.8 at 60 psi
  • Dual thread 15/16" male x 55/64" female
  • Soft aerated flow
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Male Threaded
End Connections:
Male Threaded x Female Threaded
Flow Rate:
1.8 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber
Material Type:
EPDM
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Package Quantity:
Pack of 6
Pressure - Maximum:
125 psi
Pressure Compensating:
No
Stream Type:
Aerated
Thread Size:
23.8 mm



Customers Also Bought
1–6 of 18 items
Part #OBPF514323
Item #4596552
3.3 out of 5 Customer Rating
Requires Certification
Part #OBPF54013605726
Item #9205140
3.8 out of 5 Customer Rating
Requires Certification
Part #OBPF514320
Item #4596549
3.9 out of 5 Customer Rating
Requires Certification
Part #JC07310
Item #8202353
5 out of 5 Customer Rating
Requires Certification
Part #PFXAER05
Item #4869109
4.4 out of 5 Customer Rating
Requires Certification
Part #CSTW60778B
Item #8584726
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OBPF5F30004CP
Item #8254535
5 out of 5 Customer Rating
Requires Certification
Part #OBPF5447159
Item #4717359
3.3 out of 5 Customer Rating
Requires Certification
Part #OBPF549904096
Item #9205118
5 out of 5 Customer Rating
Requires Certification
Part #OBPF530224CP
Item #8338630
4.8 out of 5 Customer Rating
Requires Certification
Part #OBPF530210ZBN
Item #8338465
4.4 out of 5 Customer Rating
Requires Certification
Part #OBPF530193ORB
Item #8338575
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing