This product requires certification to purchase.

Aerator in Chrome

You last purchased this on
 
PROFLO®

Aerator in Chrome

You last purchased this on
 
PROFLO®

Aerator in Chrome

  • Fast #
  • Part #OBPF530260CP
  • Item #8338569
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
PFXCM1M202
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.75 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PFX113176
Item #7005781
4.5 out of 5 Customer Rating
Requires Certification
Part #MCA3919
Item #7203442
4.9 out of 5 Customer Rating
Requires Certification
Part #D784500CZ
Item #10349937
3.1 out of 5 Customer Rating
Requires Certification
Part #PF1096
Item #308361
4 out of 5 Customer Rating
Requires Certification
Part #PF9412FRPK
Item #3794665
4.7 out of 5 Customer Rating
Requires Certification
Part #F400ACN3P5
Item #7317188
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OBPF5447159
Item #4717359
3.3 out of 5 Customer Rating
Requires Certification
Part #OBPF5F30004CP
Item #8254535
5 out of 5 Customer Rating
Requires Certification
Part #OBPF5F30005CP
Item #8254533
3.7 out of 5 Customer Rating
Requires Certification
Part #OBPF549904096
Item #9205118
5 out of 5 Customer Rating
Requires Certification
Part #OBPF530224CP
Item #8338630
4.8 out of 5 Customer Rating
Requires Certification
Part #OBPF530210ZBN
Item #8338465
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing