This product requires certification to purchase.

Brass Closet Bolt

You last purchased this on
 
PROFLO®

Brass Closet Bolt

Brand image
You last purchased this on
 
PROFLO®

Brass Closet Bolt

  • Fast #
  • Part #PFC15515
  • Item #244078
  • Manufacturer Part #FC15515
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 57 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size: 1/4" x 2-1/2"
  • Brass plated steel screws with acorn nuts and round washers
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Length:
2-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #JC02993
Item #1475588
5 out of 5 Customer Rating
Requires Certification
Part #S4402W
Item #5079494
5 out of 5 Customer Rating
Requires Certification
Part #TTHU068CP
Item #1590387
4 out of 5 Customer Rating
Requires Certification
Part #F242
Item #19755
3.8 out of 5 Customer Rating
Requires Certification
Part #FPRO45C
Item #3010453
4.3 out of 5 Customer Rating
Requires Certification
Part #L2021BP
Item #2190569
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFC9110
Item #261397
4.7 out of 5 Customer Rating
Requires Certification
Part #PFNCBL
Item #3863278
4.4 out of 5 Customer Rating
Requires Certification
Part #PF90154
Item #4030282
4.6 out of 5 Customer Rating
Requires Certification
Part #PF90174BRSS
Item #4030286
5 out of 5 Customer Rating
Requires Certification
Part #PF035
Item #4030288
4.2 out of 5 Customer Rating
Requires Certification
Part #PFC8110RWLA
Item #4030285
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing