Single Handle Pull Down Kitchen Faucet in Polished Chrome
Loftus Series Single Handle Pull Down Kitchen Faucet in Polished Chrome
-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Single hole kitchen faucet with dual function pulldown spray head
- Flow Rate: 1.5 gpm
- Faucet is constructed of brass ensuring a lifetime of durability
- Cartridge
- Faucet Height: 16 1/16 IN
- Spout Height: 8 7/16 in
- Spout Reach: 8 15/16 in
- ADA Compliant
- cUPC Approved
- This product comes complete with installation, operating, care and maintenance instructions. This PROFLO faucet carries a limited lifetime warranty when installed in residential applications. The warranty is five years in commercial applications.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Loftus Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 16-1/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-13/16 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-7/16 in
- Spout Reach:
- 8-15/16 in
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes