Metal Adaper Bar and Screws for Waste and Overflow Cover Plate
Metal Adaper Bar and Screws for Waste and Overflow Cover Plate
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from aluminum
- Includes brass screws and aluminum bar
- Drain Component Type: Waste and Overflow Faceplate
- Includes Screw
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Drain Component Type:
- Waste and Overflow Faceplate
- Material:
- Brass, Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No