This product requires certification to purchase.

Showerhead in Matte Black

You last purchased this on
 
PROFLO®

Showerhead in Matte Black

  • Fast #
  • Part #PFSH321MB
  • Item #9279790
  • Manufacturer Part #PFSH321MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Showerhead in Matte Black

  • Fast #
  • Part #PFSH321MB
  • Item #9279790
  • Manufacturer Part #PFSH321MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 5 function showerhead with easy clean rubber nozzles
  • 1/2" NPT connection
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.8 gpm
WaterSense Labeled:
Yes