This product requires certification to purchase.

CCY 1.75 GPM 2HDL ACR SHWR FCT CP

You last purchased this on
 
PROFLO®

CCY 1.75 GPM 2HDL ACR SHWR FCT CP

Brand image
You last purchased this on
 
PROFLO®

CCY 1.75 GPM 2HDL ACR SHWR FCT CP

  • Fast #
  • Part #PF1020G2CP
  • Item #10076196
  • Manufacturer Part #PF1020G2CP
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Transfer valve trim only
  • Flow Rate: 1.75 gpm (California Energy Commission compliant)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-1/16 in
Handle Material:
Acrylic
Number of Handles:
Two Handle
Shower Arm Reach:
7-3/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Single Function
Trim Only:
No
UL Listed:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHSF9005GM
Item #10249755
3.8 out of 5 Customer Rating
Requires Certification
Part #PF1030G2CP
Item #10076197
4.6 out of 5 Customer Rating
Requires Certification
Part #D58620KSPRPK
Item #9878061
3.6 out of 5 Customer Rating
Requires Certification
Part #PF2920GCP
Item #9279829
4.3 out of 5 Customer Rating
Requires Certification
Part #K630T40-4AG-CP
Item #8101269
3.4 out of 5 Customer Rating
Requires Certification
Part #K45210-2MB
Item #9274078
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF7610GLFZBN
Item #10052505
3.3 out of 5 Customer Rating
Requires Certification
Part #PF8820GMB
Item #7936436
5 out of 5 Customer Rating
Requires Certification
Part #PF3920GCP
Item #9279851
5 out of 5 Customer Rating
Requires Certification
Part #PF418G
Item #7504424
5 out of 5 Customer Rating
Requires Certification
Part #PF9820G2MB
Item #9411968
5 out of 5 Customer Rating
Requires Certification
Part #PF4820GZBN
Item #7504396
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing