This product requires certification to purchase.

Showerhead in Polished Chrome

You last purchased this on
 
PROFLO®

Showerhead in Polished Chrome

Brand image
You last purchased this on
 
PROFLO®

Showerhead in Polished Chrome

  • Fast #
  • Part #PFSH322CP
  • Item #9279809
  • Manufacturer Part #PFSH322CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6 function showerhead with easy clean rubber nozzles
  • 1/2" NPT connection
  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.8 gpm
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #MYB8086CH
Item #2229597
3.3 out of 5 Customer Rating
Requires Certification
Part #PFSH321MB
Item #9279790
5 out of 5 Customer Rating
Requires Certification
Part #PFSH309GZBN
Item #8017085
5 out of 5 Customer Rating
Requires Certification
Part #PFSH315CP
Item #8230028
5 out of 5 Customer Rating
Requires Certification
Part #PFSH306GCP
Item #7545714
4 out of 5 Customer Rating
Requires Certification
Part #PFSH305GCP
Item #7545730
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFSH325GCP
Item #10161804
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSH312ZBN
Item #8047868
5 out of 5 Customer Rating
Requires Certification
Part #PFSH305GCP
Item #7545730
4.8 out of 5 Customer Rating
Requires Certification
Part #PFSH307GCP
Item #7545729
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSH310CP
Item #8047866
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSH306GCP
Item #7545714
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing