This product requires certification to purchase.

Swing Check Valve 3/4 in. Sweat

You last purchased this on
 
PROFLO®

Swing Check Valve 3/4 in. Sweat

Brand image
You last purchased this on
 
PROFLO®

Swing Check Valve 3/4 in. Sweat

  • Fast #
  • Part #PFX31SF
  • Item #3884911
  • Manufacturer Part #PFX31SF
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The swing check valves can be installed on a horizontal pipeline with the body vertical or they may be installed on vertical piping as long as the flow arrow on the body points upward
  • Non-shock
  • Not for use at or below ground level
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
2-5/16 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-15/100 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Seat Material:
Brass
Valve Size:
3/4 in
Weight:
0.55 lb
Width:
3-1/8 in



Customers Also Bought
1–6 of 18 items
Part #MUPBA450G
Item #3909501
3.4 out of 5 Customer Rating
Requires Certification
Part #PFX31F
Item #3884917
4.7 out of 5 Customer Rating
Requires Certification
Part #MUP968F
Item #4718188
4.4 out of 5 Customer Rating
Requires Certification
Part #W100XL150210F
Item #60844
4.3 out of 5 Customer Rating
Requires Certification
Part #PFXSCVF
Item #4468314
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWX510G
Item #4065580
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFPCVNJ
Item #7856094
3.6 out of 5 Customer Rating
Requires Certification
Part #PF99509
Item #3375601
4.2 out of 5 Customer Rating
Requires Certification
Part #PFXSCVF
Item #4468314
3.7 out of 5 Customer Rating
Requires Certification
Part #PF31H
Item #65409
3.5 out of 5 Customer Rating
Requires Certification
Part #PFPCVS600J
Item #7205673
3.7 out of 5 Customer Rating
Requires Certification
Part #PFX31F
Item #3884917
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing