This product requires certification to purchase.

12 in. Mechanical Joint Ductile Iron Retainer Gland

You last purchased this on
 
PROSELECT®

12 in. Mechanical Joint Ductile Iron Retainer Gland

Brand image
You last purchased this on
 
PROSELECT®

12 in. Mechanical Joint Ductile Iron Retainer Gland

  • Fast #
  • Part #IMJG12
  • Item #3537611
  • Manufacturer Part #IMJG12
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mechanical joint gland used to seal the joint
  • T-head nuts and bolts and MJ gasket sold separately
  • Requires Certification

Documents

Recommended Accessories


Specifications

ANSI:
ANSI A21.53, ANSI C153, ANSI C104, ANSI A24.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-153, AWWA A-2153, AWWA C-104, AWWA A-241
Application:
Waterworks, Mechanical Joint
FM Approved:
No
Fits Pipe Size:
12 in
Material:
Ductile Iron
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #SSLDE6
Item #1775638
4.4 out of 5 Customer Rating
Requires Certification
Part #FNWCSG5Z342
Item #7485934
4.7 out of 5 Customer Rating
Requires Certification
Part #FNWCSG2Z78214
Item #7485762
3.6 out of 5 Customer Rating
Requires Certification
Part #IMJBGP16
Item #1597852
4.4 out of 5 Customer Rating
Requires Certification
Part #FNWLSZ123
Item #7485853
4.7 out of 5 Customer Rating
Requires Certification
Part #FNWCSG5Z12312
Item #7485829
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IMJAPHDIX
Item #4055700
3.8 out of 5 Customer Rating
Requires Certification
Part #IMJBGP16
Item #1597852
4.4 out of 5 Customer Rating
Requires Certification
Part #PSCTB36
Item #10101336
4 out of 5 Customer Rating
Requires Certification
Part #IMJTGAPU
Item #3537603
3.4 out of 5 Customer Rating
Requires Certification
Part #IMJBGPX
Item #1588281
4 out of 5 Customer Rating
Requires Certification
Part #PSBIT8D1000
Item #3665724
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing