2 Ton - Multi-Position - Aluminum - Cased - Coil
Endeavor™ 2 Ton - Multi-Position - Aluminum - Cased - Coil
-
Pick Up: 28 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 600 ft3/min
- Coil Type:
- Cased
- Collection:
- Endeavor™
- Configuration:
- Multi
- Depth:
- 32 in
- Height:
- 34-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum
- Max CFM:
- 1200 cfm
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Weight:
- 45 lb
- Width:
- 14 in