30 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Inset
Vitality® 30 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Inset
Frequently Purchased Together
Product Details
Product Details
- Includes mirror defogging
- Dimmable LED task lighting to 1%
- Compatible with most triac/phase-cut dimmers
- Energy efficient LED lighting
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 12.82
- Collection:
- Vitality®
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Depth:
- 1-3/4 in
- Height:
- 40 in
- Installation Type:
- Wall Mount, Surface Mount
- Length:
- 1-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 900
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Product Type:
- Lighted Mirror
- Shape:
- Rectangular
- Style:
- Modern
- UL Listed:
- UL 962
- Volts:
- 120V
- Watts:
- 85 W
- Width:
- 30 in