6000 gal Fabricated Steel Grease Interceptor
6000 gal Fabricated Steel Grease Interceptor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All Welded Steel Construction
- Bituminous Coating Outside
- Customizable Manway Height
- Built To Iapmo/Ansi Z1001-2014
- Suitable For Heavy Truck Traffic
- Optional Accessories: Additional Manway Height; Inlet & Outlet Size; Epoxy Coating; Stainless Steel Construction; Grease Monitor System; Hold Down Pads; Recessed Lift Handles In Covers; Anchor Flange
Specifications
- Capacity:
- 6000 gal
- Height:
- 90 in
- Length:
- 185 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- Width:
- 96 in