This product requires certification to purchase.

Wall Mount Pressure Balancing Shower Valve Trim with Single Lever Handle for PB-3800 Control Valve in Satin 24K Gold

You last purchased this on
 
Santec

Monarch Crystal II Wall Mount Pressure Balancing Shower Valve Trim with Single Lever Handle for PB-3800 Control Valve in Satin 24K Gold

Brand image
You last purchased this on
 
Santec

Monarch Crystal II Wall Mount Pressure Balancing Shower Valve Trim with Single Lever Handle for PB-3800 Control Valve in Satin 24K Gold

  • Fast #
  • Part #S1131LC55TM
  • Item #4017258
  • Manufacturer Part #1131LC55-TM
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin 24K Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Monarch Crystal II
Color Finish Category:
Gold Tones
Color Finish Name:
Satin 24K Gold
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
18 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #KTS23954-4-BMB
Item #9752592
3.6 out of 5 Customer Rating
Requires Certification
Part #DT60276GL
Item #8098544
5 out of 5 Customer Rating
Requires Certification
Part #DT60276PG
Item #8098419
3.6 out of 5 Customer Rating
Requires Certification
Part #CFGT42311CGR
Item #4240988
5 out of 5 Customer Rating
Requires Certification
Part #MT471
Item #143483
5 out of 5 Customer Rating
Requires Certification
Part #G29142000
Item #7346705
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing