This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black with Moderne Brass

You last purchased this on
 
KOHLER

Tone™ Single Handle Pressure Balancing Valve Trim in Matte Black with Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Tone™ Single Handle Pressure Balancing Valve Trim in Matte Black with Moderne Brass

  • Fast #
  • Part #KTS23954-4-BMB
  • Item #9752592
  • Manufacturer Part #TS23954-4-BMB
3.6 out of 5 Customer Rating
Single Handle Pressure Balancing Valve Trim

X Points
Color Finish Name: Matte Black/Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • ADA-compliant ergonomic handle
  • Coordinates with other products in the Tone collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Tone™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black/Moderne Brass
Escutcheon Height:
6-5/16 in
Escutcheon Width:
6-5/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-67/100 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-33/100 in



Customers Also Bought
1–6 of 18 items
Part #KT23955-4-2MB
Item #9274080
3.7 out of 5 Customer Rating
Requires Certification
Part #K27416-4-CP
Item #9752024
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCSF107GM
Item #10249776
3.1 out of 5 Customer Rating
Requires Certification
Part #SHSF8010ZBN
Item #10249753
4.6 out of 5 Customer Rating
Requires Certification
Part #KTS27420-4-BMB
Item #9752246
5 out of 5 Customer Rating
Requires Certification
Part #KTS27420-4G-2MB
Item #9752456
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KT23955-4-2MB
Item #9274080
3.7 out of 5 Customer Rating
Requires Certification
Part #KTS27421-4-2MB
Item #9274068
3.3 out of 5 Customer Rating
Requires Certification
Part #K26438-4-CP
Item #9751964
5 out of 5 Customer Rating
Requires Certification
Part #KTS27420-4-2MB
Item #9274085
5 out of 5 Customer Rating
Requires Certification
Part #K27414-4-2MB
Item #9274032
3.4 out of 5 Customer Rating
Requires Certification
Part #K27416-4-CP
Item #9752024
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing