This product requires certification to purchase.

60W 3-29/50 in. B11 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

You last purchased this on
 
SATCO

60W 3-29/50 in. B11 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

Brand image
You last purchased this on
 
SATCO

60W 3-29/50 in. B11 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21290
  • Item #9868080
  • Manufacturer Part #S21290
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium base
  • Clear finish
  • B11 lamp shape
  • 2700K warm white light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI E26
Beam Spread:
300°
CEC Compliant:
For Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
1-19/50 in
Dimmable:
Yes
ETL Listed:
Yes
Length:
3-29/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
5.5B11/LED/927/CL/120V/E26
Light Bulb Shape Code:
B11
Light Bulb Style:
Candle
Light Bulb Type:
LED
Lumens:
500
Material:
Glass
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watt Equivalency:
60 W
Watts:
5.5 W


Customers Also Bought
1–6 of 18 items
Part #SS21284
Item #9868053
3.6 out of 5 Customer Rating
Requires Certification
Part #SS8336
Item #3858830
5 out of 5 Customer Rating
Requires Certification
Part #SS29436
Item #9208390
4.8 out of 5 Customer Rating
Requires Certification
Part #SS12415
Item #9323403
3.1 out of 5 Customer Rating
Requires Certification
Part #SYL20885
Item #2338432
4.2 out of 5 Customer Rating
Requires Certification
Part #F40AVS120
Item #7261905
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SS8336
Item #3858830
5 out of 5 Customer Rating
Requires Certification
Part #SS29436
Item #9208390
4.8 out of 5 Customer Rating
Requires Certification
Part #SS12415
Item #9323403
3.1 out of 5 Customer Rating
Requires Certification
Part #SS9174
Item #4884858
3.2 out of 5 Customer Rating
Requires Certification
Part #SS9594
Item #7175333
5 out of 5 Customer Rating
Requires Certification
Part #SS3147
Item #1066337
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing