29000 BTU R-410A 230V Single Phase Scroll Compressor
29000 BTU R-410A 230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- BTU:
- 29000
- Compressor Type:
- Scroll
- MBH:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 2.5 Ton
- Volts:
- 230V