This product requires certification to purchase.

25 x 22 in. Drop-in Laundry Sink in White

You last purchased this on
 
Signature Hardware

Medford 25 x 22 in. Drop-in Laundry Sink in White

Brand image
You last purchased this on
 
Signature Hardware

Medford 25 x 22 in. Drop-in Laundry Sink in White

  • Fast #
  • Part #SHLS2522WH
  • Item #7864543
  • Manufacturer Part #SHLS2522WH
4.4 out of 5 Customer Rating
25 x 22 in. Drop-in Laundry Sink

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installation Type: drop-in or undermount
  • 27-inch minimum base cabinet width.
  • All sink dimensions are +/- 1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Medford
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Sink Bowl Size:
22 in x 17-13/100 in x 13 in
Sink Depth:
13 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Acrylic
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #K22035-2MB
Item #9274328
5 out of 5 Customer Rating
Requires Certification
Part #PFLT2522D
Item #4203188
5 out of 5 Customer Rating
Requires Certification
Part #K19022-1-0
Item #5119802
5 out of 5 Customer Rating
Requires Certification
Part #S9950
Item #3254261
5 out of 5 Customer Rating
Requires Certification
Part #K19017-1-0
Item #5119799
5 out of 5 Customer Rating
Requires Certification
Part #SHMDLS2318
Item #7926814
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing