Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Provincetown Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 84-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Great for modern and traditional bathrooms alike, the Provincetown Widespread Faucet flaunts graceful curves and tapered shapes. Made of high-quality materials, this product boasts a smooth, tarnish-resistant finish. Comes with a matching pop-up drain that's actuated by a lift-rod located on the back of the spout.
- Drain is only compatible with sinks that have an overflow.
- Requires 3-hole installation.
- Metal handles.
- Quick connect hoses.
- WaterSense certified
- Lead-free
- Drain is only compatible with sinks that have an overflow
- Requires 3-hole installation
- Metal handles
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020, ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 61-2020, CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Provincetown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 2-11/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-5/16 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-1/16 in
- Spout Reach:
- 4-11/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 781889881477
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-5/8 in